Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3261MBZ125
Capital Lighting C3261MBZ125 "Mediterranean" Mini Pendant
| Item: | C3261MBZ125 |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.94 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 45" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Wire Length | 72" |
| Downrod Quantity | 3 |
| Downrod Length | (3) 9-1/2'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Lighting Direction | Down Light |


