Capital Lighting C3225MN427 "Hometown" Mid Sized Chandelier
| Item: | C3225MN427 |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.08
Details and Dimensions
| Height | 25" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |


