Capital Lighting C3147MN426 "Hammond" Large Foyer Chandelier
| Item: | C3147MN426 |
| Finish: | Matte Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 29-1/2" |
| Width | 28-1/2" |
| Diameter | 28-1/2" |
| Number Of Tiers | 2 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 21 lbs |
| Voltage | 120V |


