X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3089BB413 "Cumberland" Mid Sized Chandelier

Item: C3089BB413
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34-1/2"
Width 32-3/4"
Diameter 32-3/4"
Number Of Tiers 2
Canopy Size 6''L x 6W
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Decorative Fabric
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V