X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3079BB292 "Chandler" Large Foyer Chandelier

Item: C3079BB292
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $777.00

Price: $518.26



Details and Dimensions

Height 40"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Canopy Size 4-9/10'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 47 lbs
Voltage 120V