Capital Lighting C3079MN222 "Chandler" Mid Sized Chandelier
| Item: | C3079MN222 |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $520.16
Details and Dimensions
| Height | 40" |
| Width | 32-1/2" |
| Diameter | 32-1/2" |
| Number Of Tiers | 2 |
| Canopy Size | 4-9/10''L x 4-9/10W |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 47 lbs |
| Voltage | 120V |


