Capital Lighting C3078MN "Chandler" Multi Light Pendant
| Item: | C3078MN |
| Finish: | Matte Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $298.15 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 28" |
| Width | 45-1/4" |
| Length | 13" |
| Canopy Size | 9''L x 4-9/10''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 34 lbs |
| Lighting Direction | Down Light |


