X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3076BB "Chandler" Up Light Pendant

Item: C3076BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $417.00

Price: $278.14 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 29-1/2"
Width 20"
Canopy Size 4-9/10''L x 4-9/10''W
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs