X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3075BB292 "Chandler" Mid Sized Chandelier

Item: C3075BB292
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $350.18




Details and Dimensions

Height 30-1/2"
Width 26-3/4"
Diameter 26-3/4"
Number Of Tiers 1
Canopy Size 4-9/10'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V