Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3074BB292 "Chandler" Mini Chandelier

Item: C3074BB292
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $435.00

Price: $290.15

Details and Dimensions

Height 27-1/2"
Width 24-1/2"
Diameter 24-1/2"
Number Of Tiers 1
Canopy Size 4-9/10'' Dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 24 lbs
Voltage 120V