Capital Lighting C3071MN "Chandler" Semi Flush Mount Ceiling Light
| Item: | C3071MN |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.99 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 16" |
| Width | 16" |
| Canopy Size | 5-4/5'' x 5-4/5 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 14 lbs |
| Wire Length | 72" |


