X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3070BB292 "Chandler" Mini Pendant

Item: C3070BB292
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $78.00

Price: $52.03



Details and Dimensions

Height 45-1/4"
Width 8"
Canopy Size 5-4/5''L x 5-4/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1)18''
Suitable Installation Dry
Voltage 120V
Weight 6 lbs