X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3056WB261 "Highlands" Mid Sized Chandelier

Item: C3056WB261
Finish: Weather Brown
Online Availability: Available for immediate shipment

List Price: $885.00

Price: $590.30



Details and Dimensions

Height 30-1/4"
Width 30"
Diameter 30"
Number Of Tiers 1
Canopy Size 5-3/10'' Dia.
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 40 lbs
Voltage 120V