Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C3052WB261
Capital Lighting C3052WB261 "Highlands" Mid Sized Chandelier
| Item: | C3052WB261 |
| Finish: | Weather Brown |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 41" |
| Width | 33" |
| Diameter | 33" |
| Number Of Tiers | 2 |
| Canopy Size | 6''L x 6W |
| Number of Bulbs | 12 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 73 lbs |
| Voltage | 120V |


