X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3039WB261 "Highlands" Mid Sized Chandelier

Item: C3039WB261
Finish: Weather Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35"
Width 30-1/4"
Diameter 30-1/4"
Number Of Tiers 2
Canopy Size 6''L x 6W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 48 lbs
Voltage 120V