X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3035WB "Highlands" Semi Flush Mount Ceiling Light

Item: C3035WB
Finish: Weather Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-1/2"
Width 15-1/2"
Diameter 15-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 13 lbs