X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3025BB "Cumberland" Semi Flush Mount Ceiling Light

Item: C3025BB
Finish: Burnished Bronze
Online Availability: Please call for availability.

List Price: $270.00

Price: $180.09



Details and Dimensions

Height 16-1/2"
Width 17-1/4"
Diameter 17-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 11 lbs