Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Mini Pendants
> Capital Lighting
>
C3020BB
Capital Lighting C3020BB "Cumberland" Entrance / Foyer Pendant
| Item: | C3020BB |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.01
Details and Dimensions
| Height | 24-3/4" |
| Width | 11-3/4" |
| Canopy Size | 5-3/10''L x 5-3/10''W |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 15 lbs |
| Lighting Direction | Down Light |


