Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3017WB413
Capital Lighting C3017WB413 "Chatham" Mid Sized Chandelier
| Item: | C3017WB413 |
| Finish: | Weather Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $460.13
Details and Dimensions
| Height | 32-1/4" |
| Width | 28-1/4" |
| Diameter | 28-1/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/5''L x 5-1/5W |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 27 lbs |
| Voltage | 120V |


