X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3015WB267 "Chatham" Mid Sized Chandelier

Item: C3015WB267
Finish: Weather Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Canopy Size 5-1/5''L x 5-1/5W
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 28 lbs
Voltage 120V