Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3013WB
Capital Lighting C3013WB "Chatham" Semi Flush Mount Ceiling Light
| Item: | C3013WB |
| Finish: | Weather Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $210.00
Details and Dimensions
| Height | 16-1/4" |
| Width | 17-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |


