X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3010WB252 "Chatham" Mini Pendant

Item: C3010WB252
Finish: Weather Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 47"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Wire Length 72"
Downrod Quantity 2
Downrod Length (1) 6'' and (1) 12''
Suitable Installation Dry
Voltage 120V
Weight 7 lbs