Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C2305PN513 "Studio" Flush Mount Ceiling Light

Item: C2305PN513
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7-1/4"
Width 15-3/4"
Diameter 15-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Shade White Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 7 lbs