X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2287RI "River Crest" Flush Mount Ceiling Light

Item: C2287RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-1/2"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 39 lbs