X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2193WB "Highlands" Flush Mount Ceiling Light

Item: C2193WB
Finish: Weather Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs