X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C2025CZ "Park Place" Flush Mount Ceiling Light

Item: C2025CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $280.50

Price: $187.09




Details and Dimensions

Height 7-3/4"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Champagne
Shade Material Glass
Shade Type Drum
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs