X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C2015MN480 "Midtown" Flush Mount Ceiling Light

Item: C2015MN480
Finish: Matte Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $196.50

Price: $137.07 (Pricing is for Matte Nickel)



Details and Dimensions

Height 7-1/4"
Width 15-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Down Light
Glass Type Frosted Diffuser
Shade Material Glass
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs