X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C2015BB479 "Midtown" Flush Mount Ceiling Light

Item: C2015BB479
Finish: Burnished Bronze
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 7-1/4"
Width 15-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Down Light
Glass Type Frosted Diffuser
Shade Material Glass
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs