X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1987WG484 "Fifth Avenue" Multi Bulb Wall Sconce

Item: C1987WG484
Finish: Winter Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 15"
Width 14-1/2"
Extension From Wall 8"
Backplate Dimension 6-1/10''H x 6-1/10''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Box-Pleated, , Stay-Straight"
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 6 lbs