Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C1986WG484 "Fifth Avenue" 1 Bulb Wall Sconce

Item: C1986WG484
Finish: Winter Gold
Online Availability: Available for immediate shipment

Details and Dimensions

Height 15-1/2"
Width 6"
Extension From Wall 8"
Backplate Dimension 6-1/10''H x 6-1/10''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Box-Pleated, , Stay-Straight"
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 4 lbs