Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Capital Lighting
>
C1982MN469
Capital Lighting C1982MN469 "Loft" Multi Bulb Wall Sconce
| Item: | C1982MN469 |
| Finish: | Matte Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $77.04
Details and Dimensions
| Height | 14-1/2" |
| Width | 14" |
| Extension From Wall | 7" |
| Backplate Dimension | 8-7/10''H x 4-9/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative Fabric, Stay-Straight |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |


