Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1982BB468 "Loft" Multi Bulb Wall Sconce

Item: C1982BB468
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $129.00

Price: $86.04

Details and Dimensions

Height 14-1/2"
Width 14"
Extension From Wall 7"
Backplate Dimension 8-7/10''H x 4-9/10''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Decorative , Stay-Straight"
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 5 lbs