X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1981BB468 "Loft" 1 Bulb Wall Sconce

Item: C1981BB468
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $78.00

Price: $52.03



Details and Dimensions

Height 14-1/2"
Width 6-1/2"
Extension From Wall 7"
Backplate Dimension 8-7/10''H x 4-9/10''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Decorative , Stay-Straight"
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 3 lbs