X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1976BB462 "Midtown" Mini Pendant

Item: C1976BB462
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 52-3/4"
Width 9-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Shade Decorative Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 1-1/4''H x 9-1/4''W
Shade Included Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1)18''
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Features Adjustable Height
Includes Finial, Removable Rods