Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Capital Lighting
>
C1952CZ406
Capital Lighting C1952CZ406 "Park Place" Multi Bulb Wall Sconce
| Item: | C1952CZ406 |
| Finish: | Champagne Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $157.98
Details and Dimensions
| Height | 18-1/2" |
| Width | 15" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 5-3/4''H x 5-3/4''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative Fabric, Stay-Straight |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |


