X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1951CZ406 "Park Place" 1 Bulb Wall Sconce

Item: C1951CZ406
Finish: Champagne Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $133.50

Price: $89.04



Details and Dimensions

Height 16"
Width 6"
Extension From Wall 6-1/4"
Backplate Dimension 5-3/4''H x 5-3/4''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Decorative , Stay-Straight"
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 4 lbs