Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C1941CZGU "Park Place" Multi Bulb Wall Sconce

Item: C1941CZGU
Finish: Champagne Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12"
Width 10"
Extension From Wall 4"
Backplate Dimension 10''H x 8-9/10''W
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Champagne
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Construction Metal
Weight 6 lbs