X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1941CZ "Park Place" Multi Bulb Wall Sconce

Item: C1941CZ
Finish: Champagne Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 10"
Extension From Wall 4"
Backplate Dimension 10''H x 8-9/10''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Champagne
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Construction Metal
Weight 6 lbs