X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1903RI125 "River Crest" 3 Bulb Bathroom Light

Item: C1903RI125
Finish: Rustic Iron
Online Availability: Please call for availability.


Details and Dimensions

Height 12-1/2"
Width 29"
Extension From Wall 7-1/2"
Backplate Dimension 9-1/10''H x 5''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 16 lbs