X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1886BB252 "Hill House" 1 Bulb Wall Sconce

Item: C1886BB252
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $125.85

Price: $83.94



Details and Dimensions

Height 12-1/2"
Width 6"
Extension From Wall 7"
Backplate Dimension 7-3/5''H x 5-3/10''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 5 lbs