Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C1883BB252 "Hill House" 3 Bulb Bathroom Light

Item: C1883BB252
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 11"
Width 24"
Extension From Wall 7"
Backplate Dimension 9-1/2''H x 5-7/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 10 lbs