X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1879CB294 "Manchester" Multi Bulb Wall Sconce

Item: C1879CB294
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20"
Width 16-1/2"
Extension From Wall 9"
Backplate Dimension 7-9/10''H x 5-1/5''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 11 lbs