X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1878CB294 "Manchester" 1 Bulb Wall Sconce

Item: C1878CB294
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20"
Width 12"
Extension From Wall 8-1/2"
Backplate Dimension 7-9/10''H x 5-1/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 10 lbs