Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C1877CB437
Capital Lighting C1877CB437 "Manchester" Multi Bulb Wall Sconce
| Item: | C1877CB437 |
| Finish: | Chesterfield Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $173.99
Details and Dimensions
| Height | 18-1/2" |
| Width | 11-1/2" |
| Extension From Wall | 9" |
| Backplate Dimension | 7-9/10''H x 5-1/5''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | Available Crystal Set (Sold Separately) |


