Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C1872CB294 "Manchester" 2 Bulb Bathroom Light

Item: C1872CB294
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11"
Width 27"
Extension From Wall 8"
Backplate Dimension 7-9/10''H x 5-1/5''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 13 lbs