Capital Lighting C1853MBZ257 "Hammond" 3 Bulb Bathroom Light

Item: C1853MBZ257
Finish: Mediterranean Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $103.95



Details and Dimensions

Height 8-3/4"
Width 30-1/2"
Extension From Wall 10-1/4"
Backplate Dimension 7-9/10''H x 5-3/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 13 lbs