Capital Lighting C1852MN225 "Hammond" 2 Bulb Bathroom Light
| Item: | C1852MN225 |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $85.54
Details and Dimensions
| Height | 8-3/4" |
| Width | 22-1/2" |
| Extension From Wall | 10-1/4" |
| Backplate Dimension | 7-9/10''H x 5-3/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Acid Washed |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |


