Capital Lighting C1842MN435 "Hammond" 1 Bulb Wall Sconce
| Item: | C1842MN435 |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $35.92
Details and Dimensions
| Height | 14" |
| Width | 6" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 7-9/10''H x 5-3/10''W |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 3 lbs |


