Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1842MZ434 "Hammond" 1 Bulb Wall Sconce

Item: C1842MZ434
Finish: Mediterranean Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $60.00

Price: $40.02

Details and Dimensions

Height 14"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension 7-9/10''H x 5-3/10''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 3 lbs