X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1803BB292 "Chandler" 3 Bulb Bathroom Light

Item: C1803BB292
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 10-1/4"
Width 33"
Extension From Wall 10"
Backplate Dimension 7-1/10''H x 5-3/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 13 lbs